Shop All Coaxial Cables
Adipro
18 AWG Copper-Clad Steel RG6, Dual-Shield, 60% Non-Plenum CATV
Mfr # RN-7002508
Zoro # G010635381
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 500'
- Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adipro
- MFR # RN-7002508
- Zoro # G010635381
- UPC # 840049307100
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 500' |
Details
Color | Black |
Jacket Material | PVC |
Description
18AWG copper-clad steel
- •Foam PE
- •60% aluminum braid
- •UL listed to meet CL2 guidelines
- •Hassle and tangle free packaging
- •PVC jacket
- •500 ft pull box
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- Adipro Coaxial Cables