Shop All Coaxial Cables
Adipro
18 AWG Copper-Clad Steel RG6, Dual-Shield, 60% Non-Plenum CATV
Mfr # RN-7002501
Zoro # G410635387
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adipro
- MFR # RN-7002501
- Zoro # G410635387
- UPC # 840049307094
- Country of Origin China
- Category Coaxial Cables
Details
Color | White |
Jacket Material | PVC |
Description
18AWG copper-clad steel
- •60% aluminum braid
- •UL listed to meet CL2 guidelines
- •Hassle and tangle free packaging
- •PVC jacket
- •500 ft pull box
- •Foam PE
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- PROCOMM 75 ft. Rg58 Stranded Coaxial, 95 Percent Shield, Soldered Pl-Pl (PP75XJ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- Adipro Coaxial Cables