Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/36"
Mfr # CE0457
Zoro # G9288314
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9288314
- UPC # 191034407030
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 36" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 88-624 6 in. Mini Strap Hinge - WeatherWright (GO2596304)
- STENS Gear Oil For Universal Products 80W90, 770-712 (770-712)
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- GARDENCARE Hoof & Floral Trimming Shear Twin-Blade 10 in. (GA20251)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ILC Replacement for Ezgo / Cushman / Textron Accelerator Cable Model FOR Year 2008 (ACCELERATOR CABLE MODEL FOR YEAR 2008 EZGO / CUS)
- ILC Replacement for Ezgo / Cushman / Textron 615617 (615617 EZGO / CUSHMAN / TEXTRON)
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Heritage Plaid (40-015-013701-00)
- ILC Replacement For Ezgo / Cushman / Textron Quantum Walbro Fuel Pump - Arctic Cat 700 2007 (821-0513-WX-KT3C-8)
- EVERRICH INDUSTRIES Everrich EVAJ-0009 5 Inch Foam Dice - Set of 2 (EVAJ-0009)
- Adidas Sporting Goods