Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/35"
Mfr # CE0457
Zoro # G9282163
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 35"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9282163
- UPC # 191034406958
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 35" |
Details
Gender | Men |
Color | Gold |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Coghlan's No-See-Um Green Head Net (0160)
- STOKES SELECT Hook Extension 12In (38027-6CT)
- ZEP GAL Pet Carpet Shampoo (ZUPPC128)
- GARDENCARE Crack Weeder; Weeding Sickle; Stainless Steel (GA146619)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement Ezgo / Cushman / Textron Copper-plated Washer #10 Electric TXT Freedom 2015 Golf Cart (COPPER-PLATED WASHER #10 FOR ELECTRIC TXT FREEDOM)
- ILC Replacement for Ezgo / Cushman / Textron Scuff Guard FOR Electric TXT Freedom 2015 Golf Cart (WX-5FAG-5)
- ILC Replacement for Ezgo / Cushman / Textron 72328g01 (72328G01 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement for Ezgo / Cushman / Textron Axle Rear LH ELE MED (23.84) (AXLE REAR LH ELE MED (23.84) EZGO / CUSHMAN / TEX)
- ILC Replacement For Drager Battery (8326856)
- Adidas Sporting Goods