Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/33"
Mfr # CE0457
Zoro # G9288454
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9288454
- UPC # 191034406941
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 33" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Telescoping Gutter Wand (58959)
- KOHLER Gasket Exhaust (20 041 12-S)
- BIRD-X Outdoor Laser Unit (BX-LASER-OUT)
- MTD Cable-Pto Control (946-0341)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ILC Replacement For Led Ba15D-5W-3000K Light Bulb Lamp 2 Pack, 2PK (LED Ba15d-5w-3000k)
- ILC Replacement For EZGO CUSHMAN TEXTRON S2022MCHK4USLMAN (S2022MCHK4USL-MAN)
- ILC Replacement for Ezgo / Cushman / Textron Split Spacer FOR Electric TXT Freedom 2014 Golf Cart (SPLIT SPACER FOR ELECTRIC TXT FREEDOM 2014 GOLF C)
- ILC Replacement For Graphtec Gl840 Battery (GL840)
- ILC Replacement for Ezgo / Cushman / Textron 48V Hydrolink Battery CAP Trojan 8 Volt Batteries (48V HYDROLINK BATTERY CAP TROJAN 8 VOLT BATTERIES)
- Adidas Sporting Goods