Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/32"
Mfr # CE0457
Zoro # G9290204
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9290204
- UPC # 191034406972
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 32" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES PLANT FOOD FASTSTRT 20PK (7920)
- COLES Special Feeder Blended Bird Feed, 20 lb Bag (SF20)
- DR. EARTH Succulent Plant Food 8Oz (1065)
- ILC Replacement for Ezgo / Cushman / Textron Micro Switch Pedalbox (series Cars) (MICRO SWITCH PEDALBOX (SERIES CARS) EZGO / CUSHMA)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Yellow (CC210006)
- ILC Replacement For Graphtec Gl840 Battery (GL840)
- ILC SOCKET-HEAD CAP SCREW, M5X0.8 FOR ELECTRIC RXV FLEET 2015 GOLF CART (WX-5GGU-8)
- DIAMOND DECK Diamond Deck 84059 5 x 9 ft. Black Textured Golf Cart Mat (84059)
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- Adidas Sporting Goods