Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Grey Three/38"
Mfr # CE0447
Zoro # G9290301
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0447
- Zoro # G9290301
- UPC # 191034371157
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 38" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- STENS Air Filter Combo For John Deere 130 Gx70 Gx75 Rx73 Rx75 Srx75 (100-044)
- LOGO BRANDS Alabama CB Canopy (102-42C)
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 32 oz. (IB 32)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For EZGO CUSHMAN TEXTRON 10033613 (10033613)
- UNDER ARMOUR Men's UA Tech T-Shirt-White/XXL (UM0638-000)
- ILC Ezgo/Cushman/Textron 8 Inches Metallic Gold Hubcap Assembly (NO Logo) GAS TXT Fleet 2017 Golf Cart (8` METALLIC GOLD HUBCAP ASSEMBLY (NO LOGO) FOR GA)
- WILSON Staff ZIP Golf Balls-24 Pack (55830)
- ILC Replacement Ezgo/Cushman/Textron 8 Inches Metallic Silver Hubcap Electric RXV Fleet 2017 Golf Cart (8` METALLIC SILVER HUBCAP FOR ELECTRIC RXV FLEET)
- Adidas Golf Apparel & Equipment