Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Grey Three/34"
Mfr # CE0447
Zoro # G9289260
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0447
- Zoro # G9289260
- UPC # 191034371171
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 34" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Roundup Service Kit, S2 (181698)
- NUVUE PEST GUARD 25X25"" (30200)
- ZOECON Essentria G, 22lb (100208940)
- AGROBRITE T5 54W 4Ft. Replacement 6400K Tubes, PK4 (FLT5464)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For EZGO CUSHMAN TEXTRON 655059 (655059)
- ILC Replacement For Advance Iop-A2P32-N-35I Ballast (IOP-A2P32-N-35I)
- ILC Replacement For EZGO CUSHMAN TEXTRON 640158 (640158)
- ILC Replacement For Kramer C-Dpm/Hm-6 (C-DPM/HM-6)
- ILC Replacement for Ezgo / Cushman / Textron ROD END Inner(finished) (ROD END INNER(FINISHED) EZGO / CUSHMAN / TEXTRON)
- Adidas Sporting Goods