Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Black/34"
Mfr # CE0450
Zoro # G9301790
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adidas
- MFR # CE0450
- Zoro # G9301790
- UPC # 191034532435
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 34" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer Head, 3 ft. L (AH1300)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- MTD Mulch Kit-48/50/54 (OEM-190-193)
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ILC SNAKE 6-6V OR 6-8V HYDROLINK BATTERY WATERING SYSTEM FOR GAS TXT FLEET 2014 GOLF (WX-5GE7-6)
- ILC Replacement For EZGO CUSHMAN TEXTRON F02013700000003 (F02013700-000-003)
- ILC Replacement For Advance Icn-2S28T-35I Ballast (ICN-2S28T-35I)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- CLASSIC ACCESSORIES Black Terry Cloth Golf Cart Seat Cover (40-028-010401-00)
- Adidas Golf Apparel & Equipment