Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Black/33"
Mfr # CE0450
Zoro # G9294824
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # CE0450
- Zoro # G9294824
- UPC # 191034532466
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 33" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- BRIGGS & STRATTON Fuel Tank Cap (596250)
- HORSEMENS PRIDE 2 Step Mounting Block RED (1166-RE)
- MTD Governor Asm (16510-Z6L-010)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ILC Replacement For EZGO CUSHMAN TEXTRON 656144 (656144)
- ILC Replacement For Ezgo / Cushman / Textron 3423-711 (Ezgo / Cushman / Textron 3423-711)
- ILC Replacement For Inficon Eac-460015-003 Battery (EAC-460015-003)
- ZERO FRICTION Men's Cabretta Elite Golf Glove, Grey & Black (GL72001)
- ILC Replacement Ezgo / Cushman / Textron Accelerator Cable TXT Express Terrain MPT Model Year 2012 (ACCELERATOR CABLE TXT EXPRESS TERRAIN MPT MODEL F)
- Adidas Golf Apparel & Equipment