Shop All Golf Apparel & Equipment
Adidas
Adidas 71852 36 in. Ultimate365 Mens Shorts; Raw Gold
Mfr # 71852
Zoro # G303750159
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71852
- Zoro # G303750159
- UPC # 191034407030
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Raw Gold
- Gender: Men's
- Size: 36"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Muffler Sngl Kh (951-15378)
- LASCO 1 in. Ins x Ins x Mpt Combination Tee (PV1403010)
- MUTUAL INDUSTRIES 21" Domestic Tarp Strap 50C (14979-21)
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For Alcatel One Touch Orange Rise 30 Battery (ONE TOUCH ORANGE RISE 30)
- ILC Replacement For EZGO CUSHMAN TEXTRON 659425 (659425)
- POWERPLAY Deluxe Shag Bag in Red (PO16858)
- ILC Replacement for Ezgo / Cushman / Textron 1502-437 (1502-437 EZGO / CUSHMAN / TEXTRON)
- PROACTIVE SPORTS ProActive Sports MGT202-BLU 16 x 25 Navy Blue Hemmed Towel (MGT202-BLU)
- Adidas Sporting Goods