Shop All Golf Apparel & Equipment
Adidas
Adidas 71850 34 in. Ultimate365 Mens Shorts; Raw Gold
Mfr # 71850
Zoro # G803750383
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71850
- Zoro # G803750383
- UPC # 191034406989
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Raw Gold
- Gender: Men's
- Size: 34"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO POWER+ 56V 18 Cordless Chain Saw Bare Tool (CS1800)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- VALTERRA Valterra A01-1131VP AquaFRESH Exterior RV Water Filter Kit with Hose Connections and Hose Saver (A01-1131VP)
- FLETCHER-TERRYMPANY 7 Push Glazier Points (08-711)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For Chatillon Force Dfe Battery (FORCE DFE)
- ILC Replacement For Ezgo / Cushman / Textron 2701273 (Ezgo / Cushman / Textron 2701273)
- ILC Replacement For Ezgo / Cushman / Textron 649547 (Ezgo / Cushman / Textron 649547)
- ILC Replacement Ezgo / Cushman / Textron Battery Engine Ground Cable GAS TXT Fleet 2016 Golf Cart (BATTERY ENGINE GROUND CABLE FOR GAS TXT FLEET 201)
- ILC Replacement for Ezgo / Cushman / Textron Throttle Cable Model FOR Year 2009 (THROTTLE CABLE MODEL FOR YEAR 2009 EZGO / CUSHMA)
- Adidas Golf Apparel & Equipment