Shop All Golf Apparel & Equipment
Adidas
Adidas 71849 33 in. Ultimate365 Mens Shorts; Raw Gold
Mfr # 71849
Zoro # G003750367
product price: $92.05
/ea
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71849
- Zoro # G003750367
- UPC # 191034406941
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Raw Gold
- Gender: Men's
- Size: 33"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- RONSONOL Zippo Yellow Lighter Fluid 5 oz (99060)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- EAGLE Layflat Garden Hose, 3/4"x50 ft., White (017-0125-0050)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For ARCTIC CAT 6606278 (6606-278)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories SMV000 Slow Moving Vehicle Triangle 16 in.W X 14 in.H (SMV000)
- ILC Replacement For Handheld Bat-G2-003 Battery (BAT-G2-003)
- ILC Replacement For Mobiado Bp-6M-S Battery (BP-6M-S)
- EVERRICH INDUSTRIES Everrich EVM-0011 Foam Juggling Ring - 10 Inch - Set of 6 Colors (EVM-0011)
- Adidas Sporting Goods