Shop All Golf Apparel & Equipment
Adidas
Adidas 71848 32 in. Ultimate365 Mens Shorts; Raw Gold
Mfr # 71848
Zoro # G703750339
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71848
- Zoro # G703750339
- UPC # 191034406972
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Raw Gold
- Gender: Men's
- Size: 32"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW FARM Splice-It Fence Hi-Tensile (SS5)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- MTD Spdl Asm-Pulley & (918-06978)
- JACK DANIELS Smoke Chip Jckdnls 180Ci (01749)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For EZGO CUSHMAN TEXTRON 655059 (655059)
- ILC Replacement For Conair Be116Tx Light Bulb Lamp (BE116TX)
- UNDER ARMOUR Playoff Heather Men's Polo-Black/M (UM0571-999)
- ILC Replacement For CLUB CAR 103902301 (103902301)
- ILC Replacement For Neo-Pure Np-Sqc710ß Filter 8-Pack, 8PK (NP-SQC710? 8-PACK)
- Adidas Sporting Goods