Shop All Golf Apparel & Equipment
Adidas
Adidas 71843 35 in. Ultimate365 Mens Shorts; Black
Mfr # 71843
Zoro # G303750036
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71843
- Zoro # G303750036
- UPC # 191034532459
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Black
- Gender: Men's
- Size: 35"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 4.0 (80158)
- MTD Cable-Brake Trans (946-05076A)
- LISLE PAD SPREADER QUIK QUAD (LI29100)
- OREGON Sharpening Stones, 5/32", PK3 (28840)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ILC Replacement for Ezgo / Cushman / Textron 28463g01 (28463G01 EZGO / CUSHMAN / TEXTRON)
- SERENELIFE 62'' Automatic Open Large Golf Umbrella - Double Canopy Vented Umbrella, Virtually Windproof (SLGZUMBRELLA)
- ILC Replacement For Ezgo / Cushman / Textron 3313-723 (Ezgo / Cushman / Textron 3313-723)
- ZERO FRICTION Men's Cabretta Elite Golf Glove, Grey & Green (GL72003)
- ILC Replacement For Advance Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- Adidas Golf Apparel & Equipment