Shop All Golf Apparel & Equipment
Adidas
Adidas 71842 34 in. Ultimate365 Mens Shorts; Black
Mfr # 71842
Zoro # G803750147
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71842
- Zoro # G803750147
- UPC # 191034532435
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Black
- Gender: Men's
- Size: 34"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 00734g5 (00734G5 EZGO / CUSHMAN / TEXTRON)
- WEBER Rapidfire Chim Starter (7416)
- ILC Replacement For Ezgo / Cushman / Textron 4144332 (Ezgo / Cushman / Textron 4144332)
- TECUMSEH Conn Rod (Qsearch) (36897A)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement for Ezgo / Cushman / Textron Rear Engine Mount GAS Models Model FOR Year 2004 (REAR ENGINE MOUNT GAS MODELS MODEL FOR YEAR 2004)
- ILC Replacement for Ezgo / Cushman / Textron OEM Replacement Fuel Pump MCI Fuji Model FOR Year 2009 (OEM REPLACEMENT FUEL PUMP MCI FUJI MODEL FOR YEAR)
- PROACTIVE SPORTS Pulsar Tour Lock Cleat - Red (MMS406-RED)
- CIMARRON SPORTS Cimarron Sports CM-ULTGM 4 ft. x 6 ft. Cimarron Ultimate Golf Mat (CMW-ULTGM)
- EVERRICH INDUSTRIES Everrich EVB-0016-2 12 in. Height Plastic Cones - Orange (EVB-0016-2)
- Adidas Golf Apparel & Equipment