Shop All Golf Apparel & Equipment
Adidas
Adidas 71841 33 in. Ultimate365 Mens Shorts; Black
Mfr # 71841
Zoro # G003750077
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adidas
- MFR # 71841
- Zoro # G003750077
- UPC # 191034532466
- Country of Origin China
- Category Golf Apparel & Equipment
Description
88 Percent polyester/12 percent elastane. Adidas logo above back right pocket. Upf 50 plus for sun protection. Stretch waistband for mobility and comfort. Silicone adidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5 Inseam.
Specifications- Color: Black
- Gender: Men's
- Size: 33"
- Dimension: 1" H x 10" W x 15" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- INTERSTATE PNEUMATICS 3/4 Inch Female GHT x 1/2 Inch Male GHT Inline Water Filter (PW7162)
- AGRI-FAB 25 Gallon Spot Sprayer, Poly Resin Tank, 32 in Hose Length (45-0616)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- UNDER ARMOUR Swift Women's 1/4 Zip Mock-Black/Overcast/XL (UW1435-999)
- ILC Replacement for Ezgo / Cushman / Textron OEM Carburetor Fuji Robin Subaru 295 AND 350 (OEM CARBURETOR FUJI ROBIN SUBARU 295 AND 350 EZGO)
- ILC Replacement For EZGO CUSHMAN TEXTRON 5242600 (5242-600)
- ILC Replacement For CLUB CAR 105116301 (105116301)
- ILC Replacement for Ezgo / Cushman / Textron 612411 (612411 EZGO / CUSHMAN / TEXTRON)
- Adidas Golf Apparel & Equipment