Shop All Electrical Boxes
Adiciones
Electrical Box, Junction Box, 1 Gang
Mfr # AD3764739
Zoro # G811915187
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adiciones
- MFR # AD3764739
- Zoro # G811915187
- UPC # 729001171617
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- GENERAC Maintenance Kit for Centurion 48000-Watts Liquid-Cooled Standby Generators (5658)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- GROTE Junction Box, 7 Terminal (82-1000)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 85.8 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (PFBRG2)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (32037)
- Adiciones Electrical Boxes