Shop All Cable Ties
Adi Pro
8inSCR MNT BLK WIRE TIE, 100PK
Mfr # 0E-WTS850B
Zoro # G110635236
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WTS850B
- Zoro # G110635236
- UPC # 811914021377
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
8" wire ties w/screw mount; black
- •50 lb. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- BLACK BOX Cable Ties, 100-Pack, Long, 14.5In (36.8 (FT8130A)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- Adi Pro Cable Ties