Shop All Cable Ties
Adi Pro
8in WIRE TIES 50 LB NAT, 100PK
Mfr # 0E-WT850N
Zoro # G510635249
product price: $6.55
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT850N
- Zoro # G510635249
- UPC # 811914021452
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Natural |
Item | Cable Tying |
Description
8" wire ties; natural
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- Adi Pro Cable Ties