Shop All Cable Ties
Adi Pro
8in TIES 50 LB W/HOLE NAT, 100PK
Mfr # 0E-WTS850N
Zoro # G310635234
product price: $7.45
/pk 100, $0.07/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WTS850N
- Zoro # G310635234
- UPC # 811914021384
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Natural |
Item | Cable Tying |
Description
8" wire ties w/screw mount; natural
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- Adi Pro Cable Ties