Shop All Cable Ties
Adi Pro
8in TIES 50 LB BLK, 100PK
Mfr # 0E-WT850B
Zoro # G810635239
product price: $6.25
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT850B
- Zoro # G810635239
- UPC # 811914021445
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
8" wire ties; black
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- White (WL-ED-PE-150-100-WT)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- Adi Pro Cable Ties