Shop All Cable Ties
Adi Pro
8in TIES 50 LB BLK, 1000PK
Mfr # 0E-WT850B10
Zoro # G710635254
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adi Pro
- MFR # 0E-WT850B10
- Zoro # G710635254
- UPC # 811914021131
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
8" wire ties; black
- •50 lbs. tensile strength
- •1,000 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- Adi Pro Cable Ties