Shop All Cable Ties
Adi Pro
8in SCR MNT BLK WIRE TIES, 100PK
Mfr # 0E-WTS850B10
Zoro # G710635230
product price: $58.49
/pk 100, $0.58/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WTS850B10
- Zoro # G710635230
- UPC # 811914021063
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
8" wire ties w/screw mount; black
- •50 lbs. tensile strength
- •1,000 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- GARDNER BENDER Cable Tie 14In Black 20/Bag (45-314UVBFZ)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop RED One-Wrap Perforated Fastener Strap, 45 pk. (176042)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-100-RBW)
- Adi Pro Cable Ties