Shop All Cable Ties
Adi Pro
8in PLENUM WIRE TIES, 500PK
Mfr # 0E-WT850RP5
Zoro # G810635246
product price: $74.49
/pk 500, $0.15/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT850RP5
- Zoro # G810635246
- UPC # 811914021155
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Maroon |
Item | Cable Tying |
Description
8" wire ties; maroon
- •50 lbs. tensile strength
- •500 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-8500)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- Adi Pro Cable Ties