Shop All Cable Ties
Adi Pro
4in TIES 18 LB NAT, 500PK
Mfr # 0E-WT418N5
Zoro # G310635241
product price: $7.99
/pk 500, $0.02/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT418N5
- Zoro # G310635241
- UPC # 811914021124
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Natural |
Item | Cable Tying |
Description
4" wire ties; natural
- •18 lbs. tensile strength
- •500 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- Adi Pro Cable Ties