Shop All Cable Ties
Adi Pro
4in TIES 18 LB BLK, 500PK
Mfr # 0E-WT418B5
Zoro # G510635256
product price: $7.99
/pk 500, $0.02/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT418B5
- Zoro # G510635256
- UPC # 811914021117
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
4" wire ties; black
- •18 lbs. tensile strength
- •500 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- POWERCOMM Coax Connector T PL259 (215-55101)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- Adi Pro Cable Ties