Shop All Ground Rods & Clamps
Adi Pro
36' WIRE ROD RUNNING KIT
Mfr # 0E-36RODKIT
Zoro # G810637141
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fish Chain/Retriever|Fiberglass Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-36RODKIT
- Zoro # G810637141
- UPC # 840049306820
- Country of Origin India
- Category Ground Rods & Clamps
Details
Type | Fish Chain/Retriever|Fiberglass Rod |
Description
Translucent green fiberglass for high visibility; splinter-free
- •Kit extends to 36 feet
- •Durable brass connectors allow for easy extension of rods or disassembly for transportation
- •Pull strength: Fiberglass rods tested up to 500 lbs. (227kg); assembly with connectors tested up to 176 lbs. (80kg)
- •Standard 3/16" outside diameter (OD)
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- BURNDY Pipe Ground Clamp, 5AWG, 5In (GAR1926)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- Adi Pro Ground Rods & Clamps