Shop All Ground Rods & Clamps
Adi Pro
30' WIRE ROD RUNNING KIT
Mfr # 0E-30RODKIT
Zoro # G910637140
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fish Chain/Retriever|Fiberglass Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adi Pro
- MFR # 0E-30RODKIT
- Zoro # G910637140
- UPC # 840049306806
- Country of Origin India
- Category Ground Rods & Clamps
Details
Type | Fish Chain/Retriever|Fiberglass Rod |
Description
Five 6' x 3/16" green fiberglass rods
- •Lighted bullnose male connector, 12" ball chain connector, whisk tip
- •Kit extends to 30 feet
- •Includes one rod with bullnose male connector for maximum strength and four rods with male to female connectors
- •Accessories include: lighted bullnose male connector, bullnose to female threaded connector, 12" ball chain connector, whisk tip
- •Translucent green fiberglass for high visibility; splinter-free
- •Durable brass connectors allow for easy extension of rods or disassembly for transportation
- •Pull strength: Fiberglass rods tested up to 500 lbs. (227kg); assembly with connectors tested up to 176 lbs. (80kg)
- •Standard 3/16" outside diameter (OD)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 35A, 250V AC, Non-Indicating (FLNR035)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- EATON GRND Bar (GBK5P)
- Adi Pro Ground Rods & Clamps