Shop All Cable Ties
Adi Pro
14inWIRE TIE 50 LB BLK, 100PK
Mfr # 0E-WT14B
Zoro # G410635240
product price: $9.35
/pk 100, $0.09/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT14B
- Zoro # G410635240
- UPC # 811914024996
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
Nylon
- •UV Rated (Black only)
- •50 lb. Tensile Strength
- •Meets Milspec Standards
- •Approved for Outdoor Use
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- Adi Pro Cable Ties