Shop All Cable Ties
Adi Pro
14 in TIES 50 LB BLK, 100PK
Mfr # 0E-WT1450B
Zoro # G710635247
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT1450B
- Zoro # G710635247
- UPC # 811914021414
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
14" wire ties; black
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2020)
- IDEAL Connector, PK25 (85-346)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 (Y-06-XRL-BK)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Yellow, 1000/Case (CT115C)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- RETYZ Releasable Cable Tie, Black, 0.09" W (VRT-S06BK-TA)
- Adi Pro Cable Ties