Shop All Cable Ties
Adi Pro
12in TIES 50 LB NAT, 500PK
Mfr # 0E-WT1250N5
Zoro # G910635238
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adi Pro
- MFR # 0E-WT1250N5
- Zoro # G910635238
- UPC # 811914021094
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Natural |
Item | Cable Tying |
Description
12" wire ties; natural
- •50 lbs. tensile strength
- •500 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- TELEMECANIQUE SENSORS Vacuum Swtch, Stndrd, 3/8"Hg, Diaphrgm, DPST (9016GVG1J09EF)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- STANDARD IGNITION Tie Strap, Hp6160 (HP6160)
- Adi Pro Cable Ties