Shop All Cable Ties
Adi Pro
12in TIES 50 LB NAT, 100PK
Mfr # 0E-WT1250N
Zoro # G610635248
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT1250N
- Zoro # G610635248
- UPC # 811914021407
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Natural |
Item | Cable Tying |
Description
12" wire ties; natural
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- Adi Pro Cable Ties