Shop All Cable Ties
Adi Pro
12in TIES 50 LB BLACK, 100PK
Mfr # 0E-WT1250B
Zoro # G410635257
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WT1250B
- Zoro # G410635257
- UPC # 811914021391
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tying |
Description
12" wire ties; black
- •50 lbs. tensile strength
- •100 pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- ZORO SELECT Circuit Breaker (PN22N003G)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack (199300)
- Adi Pro Cable Ties