Shop All Cable Supports
Adi Pro
1.1in X 1.1in MOUNTS, 500PK
Mfr # 0E-WMAB5
Zoro # G610635231
product price: $66.19
/pk 500, $0.13/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WMAB5
- Zoro # G610635231
- UPC # 811914021049
- Country of Origin China
- Category Cable Supports
Details
Item | Adhesive Mount |
Color | Natural |
Description
1” X 1”
- •Self Adhesive Tie Mount
- •Nylon
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HW)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- CABLE CLAMP Pro Polymer (DM0903-34)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- Adi Pro Cable Supports