Shop All Cable Supports
Adi Pro
1.1in X 1.1in MOUNTS, 100PK
Mfr # 0E-WMAB
Zoro # G610635255
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adi Pro
- MFR # 0E-WMAB
- Zoro # G610635255
- UPC # 811914021353
- Country of Origin China
- Category Cable Supports
Details
Item | Cable Tying|Adhesive Mount |
Color | Natural |
Description
1” X 1”
- •Self Adhesive Tie Mount
- •Nylon
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240H)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ADI PRO 8in TIES 50 LB BLK, 1000PK (0E-WT850B10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- Adi Pro Cable Supports