Shop All Wall Repair Patching
Adfors
Wall Shield, 3.25", Hang-Sleeve, White
Mfr # FDW8636-U
Zoro # G1472149
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hang-Sleeve
- Size 3.25"
- Color White
- Adheres To Walls
- Application Protects Walls and Doors from Damages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FDW8636-U
- Zoro # G1472149
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 3.25" |
Details
Item | Wall Shield |
Container Type | Hang-Sleeve |
Color | White |
Adheres To | Walls |
Application | Protects Walls and Doors from Damages |
Description
Wall Shield,Self Adhesive,3.125 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Circle, 5", PK100 (201+)
- LOCTITE Super Glue, 0.11 oz, Dries Clear, PK3 (1710908)
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio (14280)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- ADFORS 8x8 WHT WallCeil Patch (FDW8639-U)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27007 Red Cream Hardener (USC-27007)
- Adfors Wall Repair Patching