Shop All Wall Repair Patching
Adfors
Wall Repair Patch, 8 in x 8 in, White
Mfr # FDW6714-U
Zoro # G400537028
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in x 8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6714-U
- Zoro # G400537028
- UPC # 38662108031
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 8 in x 8 in |
Details
Item | Wall Repair Patch |
Color | White |
Description
Adfors Fiba Tape 8 in. L X 8 in. W Fiberglass Mesh White Self Adhesive Wall Repair Patch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Tube Squeeze Dispenser, Black/Silver, For 50mL Tubes (1083845)
- 3M Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown (5453)
- GLOBE SCIENTIFIC Dry Heat Sterilization Indicator Tape (601051)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- ADFORS Repair Patch Wall/Ceilg 6X6In (FDW6838-U)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- ADFORS HOLE & CRACK REPAIR KIT (108239A)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- Adfors Wall Repair Patching