Shop All Wall Repair Patching
Adfors
Wall Bandage Repair Patch, 7 in x 7 in, DIY Boxed, White
Mfr # FDW6570-U
Zoro # G1471920
product price: $3.79
/ea
Sold in multiples of 24 for $90.96
$90.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type DIY Boxed
- Size 7 in x 7 in
- Color White
- Adheres To Walls
- Application Repairs Holes in walls and doors Upto 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6570-U
- Zoro # G1471920
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 7 in x 7 in |
Details
Item | Wall Bandage Repair Patch |
Container Type | DIY Boxed |
Color | White |
Adheres To | Walls |
Application | Repairs Holes in walls and doors Upto 5" |
Base Type | Fiberglass |
Description
Wall Bandage Repair Patch,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- SHURTAPE Painters Masking Tape, Green, 48mm x 55m (CF 120)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- ADFORS Repair Patch Wall/Ceilg 6X6In (FDW6838-U)
- ADFORS HOLE & CRACK REPAIR KIT (108239A)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- DAP Patch Stucco 25# Bag (10502)
- Adfors Wall Repair Patching