Shop All Wall Repair Patching
Adfors
Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White
Mfr # FDW6846-U
Zoro # G1471948
Sold in multiples of 6 for $341.94
$341.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Color White
- Adheres To Ceiling, Plaster, Drywall
- Application Repair Damaged Walls and Ceilings
- Base Type Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FDW6846-U
- Zoro # G1471948
- UPC # 038662122020
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 36 in x 150 ft |
Details
Item | Super Crackstop Repair Fabric |
Container Type | Roll |
Color | White |
Adheres To | Ceiling, Plaster, Drywall |
Application | Repair Damaged Walls and Ceilings |
Base Type | Fabric |
Description
Super Crackstop Repair Fabrc,36 In.x150 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 100PK (4905)
- UGLU Wood Glue, Yellow, 8 oz, Bottle 250 PK (349UGLU900)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- ADFORS Hole & Crack Repair Kit (FDW9182-U)
- ADFORS Repair Patch Wall/Ceilg 6X6In (FDW6838-U)
- ADFORS WALL REPAIR PATCH FT 6"" (FDW6924-U)
- ADFORS 8x8 WHT WallCeil Patch (FDW8639-U)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Black, Kovr-Kote (13915)
- Adfors Wall Repair Patching