Shop All Wire Mesh Screens
Adfors
Solar Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.013 in Wire Dia, Charcoal
Mfr # FCS8971-M
Zoro # G6083761
original price:
$41.56
40% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 54 x 18
- Length 7 ft
- Wire Dia. 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FCS8971-M
- Zoro # G6083761
- UPC # 011646361042
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 54 x 18 |
Width | 48 in |
Length | 7 ft |
Wire Dia. | 0.013 in |
Details
Item | Solar Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Solar Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 7 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 54 x 18, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-889)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9352-M)
- ONLINEMETALS 1" x 1" x 0.1875" Stainless Angle 304/304L (3)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ADFORS Aluminum Bright, 26" x 100FT (FCS9257-M)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- ADFORS Aluminum Black, 36" x 100FT (FCS9180-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9370-M)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9222-M)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, BROWN (3004064)
- Adfors Wire Mesh Screens