Shop All Wire Mesh Screens
Adfors
Solar Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal
Mfr # FCS8968-M
Zoro # G6157952
original price:
$18.25
12% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 54 x 18
- Length 7 ft
- Wire Dia. 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FCS8968-M
- Zoro # G6157952
- UPC # 011646361028
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 54 x 18 |
Width | 36 in |
Length | 7 ft |
Wire Dia. | 0.013 in |
Details
Item | Solar Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Solar Door and Window Screen, Screen Material Fiberglass, Width 36 in, Length 7 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 54 x 18, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23087_24_24)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Natural (5GCU3)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Yellow (1001315Y)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-100)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS10113-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8461-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Gray (FCS8741-M)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- ADFORS Aluminum Black, 72" x 100FT (FCS9208-M)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- Adfors Wire Mesh Screens