Shop All Screen & Storm Door Chains
Adfors
Screen Frame Kit (5/16"), 48" x 48
Mfr # FSP8498-U
Zoro # G3154045
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FSP8498-U
- Zoro # G3154045
- Country of Origin Mexico
- Category Screen & Storm Door Chains
Details
Item | Screen Frame Kit (5/16"), 48" x 48" |
Description
Item Screen Frame Kit (5/16 In.), 48 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP765160195)
- MASTER LOCK ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" (1174D)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B782L)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D)
- ADFORS Fiberglass Charcoal, 96" x 100FT (FCS8732-M)
- ADFORS Fiberglass Charcoal, 42" x 100FT (FCS8661-M)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- DEFENSEGUARD White Screen Door Hardware Kit (DE835126)
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- PRIME-LINE Pull Screen Door Black (12209)
- Adfors Screen & Storm Door Hardware