Shop All Sandpaper Sheets
Adfors
Sandpaper Sheets, 120 Grit
Mfr # FDW6640-U
Zoro # G1472051
Sold in multiples of 40 for $135.60
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-5/16"
- Length 11"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FDW6640-U
- Zoro # G1472051
- UPC # 038662612019
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-5/16" |
Length | 11" |
Details
Item | Sandpaper Sheet |
Grit | 120 |
Color | Black |
Description
Sandpaper Sheets,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1.5 D, Grit 120 (66623333607)
- CLESCO 2 1/4 X 3" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-036048-080A)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 150, TR (66623340053)
- ADFORS Sandpaper Sheets, 80 Grit (FDW6638-U)
- ADFORS Sanding Screen Sheets, 100 Grit (FDW6641-U)
- ADFORS Sanding Screen Drywall 150Grt (FDW6642-U)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P600 G, AlO, PK100 (66261131622)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- CORDOVA Sandpaper Grip, Black Double Dipped, PK/12 (5114SJ)
- Adfors Sandpaper Sheets