Shop All Sandpaper Sheets
Adfors
Sanding Screen Sheets, 150 Grit
Mfr # FDW6642-U
Zoro # G1472088
product price: $4.55
/ea
Sold in multiples of 40 for $182.00
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-5/16"
- Length 11"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6642-U
- Zoro # G1472088
- UPC # 038662612033
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-5/16" |
Length | 11" |
Details
Item | Sanding Screen |
Grit | 150 |
Color | Black |
Description
Sanding Screen Sheets,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Cup, 6" (0003214400)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- DYNABRADE Dynabug II, Disc Pad, 3-7/8"x 5-5/8" (56323)
- ADFORS Sanding Screen Sheets, 100 Grit (FDW6641-U)
- ADFORS Sandpaper Sheets, 80 Grit (FDW6638-U)
- ADFORS Sanding Screen Drywall 150Grt (FDW6642-U)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx25)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- GATOR GRIT Gator 11 in. L X 9 in. W 50 Grit Aluminum Oxide Sanding Sheet (3279)
- Adfors Sandpaper Sheets