Shop All Sandpaper Sheets
Adfors
Sanding Screen Sheets, 100 Grit
Mfr # FDW6641-U
Zoro # G1472173
product price: $4.19
/ea
Sold in multiples of 40 for $167.60
$167.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-5/16"
- Length 11"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6641-U
- Zoro # G1472173
- UPC # 038662612026
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-5/16" |
Length | 11" |
Details
Item | Sanding Screen |
Grit | 100 |
Color | Black |
Description
Sanding Screen Sheets,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Aluminum Oxide Abrasive, 80-100 Grit Mix 50 Lb. Bag (408-2)
- DEDECO SUNBURST 3'' TC 6-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1346)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P100, 1/RL (23-574-100)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261018639)
- ADFORS Sanding Screen Drywall 150Grt (FDW6642-U)
- ADFORS Sandpaper Sheets, 80 Grit (FDW6638-U)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- OATEY Abrasive Cloth 120Grit (31411)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 (02040)
- DIABLO Triangle Detail Sanding Sheet Asso, PK10 (DETTRIVGPP10G)
- Adfors Sandpaper Sheets