Shop All Roof Repair Products and Tools
Adfors
Roof Repair Fabric, 6" x 25 ft.
Mfr # FDW6597-U
Zoro # G1472219
Sold in multiples of 24 for $158.16
$158.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Roofing Tape
- Overall Width 6 in
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adfors
- MFR # FDW6597-U
- Zoro # G1472219
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 6 in |
Overall Length | 25 ft |
Details
Color | Black |
Item | Roof Repair Fabric |
Product Type | Roofing Tape |
Description
Roof Repair Fabric, Product Type Roofing Tape, Overall Width 6 in, Color Black, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 24"x24"x2" (116-700-011)
- HONEYWELL E3Sa 24V Stand Alone Gas (E3SA)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- ADFORS Roof Repair Fabric (FDW6598-U)
- ADFORS Roof Rpr Fabric 6''X25' (FDW6597-U)
- TIE DOWN ENGINEERING Shingle Remover 54 (13828)
- ETERNABOND Roof Repair Tape, 2 Inx 50 Ft, 60 Mil (DS-2-50-60R)
- GARDNER Cement Roof Rbrzd 10Yr Clr Ga (0311-GA)
- BON TOOL Bon 19-165 Long Handle Roof Roller (19-165)
- HENRY Fabric Roof Ptch Blk Gls 4X150 (HE181195)
- Adfors Roof Repair Products and Tools