Shop All Drywall Specialty Tools
Adfors
Paperless Drywall Tape, 2-1/16" x 250 ft.
Mfr # FDW8599-U
Zoro # G1471850
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW8599-U
- Zoro # G1471850
- Country of Origin United States
- Category Drywall Specialty Tools
Details
Item | Paperless Drywall Tape,2-1/16" x 250 ft. |
Description
Paperless Drywall Tape,2-1/16 In. x 250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- ADFORS Paperless Drywall Tape, 2-1/16" x 75 ft. (FDW6620-U)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- ADFORS Applicator Tape Drywall 2-In-1 (FDW6725-U)
- ADFORS Drywall Joint Tape, White, 1-7/8"x500 ft. (FDW8662-U)
- ADFORS Paper Joint Tape, 2" x 250 ft. (FDW6618-U)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- Adfors Drywall Specialty Tools