Shop All Taping Tools, Trowels, and Floats
Adfors
Paper Joint Tape, 2" x 75 ft.
Mfr # FDW6620-U
Zoro # G1471963
product price: $2.29
/ea
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6620-U
- Zoro # G1471963
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Details
Item | Paper Joint Tape,2" x 75 ft. |
Description
Paper Joint Tape,2 In. x 75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- KRAFT TOOL Stone/Brick Beader (BL405)
- SUNEX 1/2" Drive, 1/2" SAE Socket, 12 Points (216ZB)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- ADFORS Tape Drywl Ppr 2Inx250Ft Wht (FDW6618-U)
- ADFORS Tape Wll&Ceil 4X4In Wht (FDW6836-U)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- HYDE Outside Corner Tool, Flex, SS, 12 x5-1/4 In (09425)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- WARNER Glazier Knife, 8-In-1 (90173)
- Adfors Drywall and Plastering Tools