Shop All Marking and Warning Tapes
Adfors
Metal Corner Tape, 2" x 25 ft.
Mfr # FDW6625-U
Zoro # G1471832
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adfors
- MFR # FDW6625-U
- Zoro # G1471832
- Country of Origin United States
- Category Marking and Warning Tapes
Details
Item | Metal Corner Tape,2" x 25 ft. |
Description
Metal Corner Tape,2 In. x 25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- ADFORS Composite Corner Tape, 2-3/8" x 50 ft. (FDW8445-U)
- SUPERIOR MARK Floor Markings, Ts, 2in, Yellow (IN-40-275I)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- 3M 2" White Marking Tape 108ft.L (471)
- BRADY Floor Tape, Blue/Yellow, 2 inx100 ft, Roll (170089)
- Adfors Marking and Warning Tapes